Specifications
Dimensions
- Bore Diameter1.1250 in
- Stroke1.2500 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole / Standard
- Product TypeTie Rod Air Cylinders
- SeriesPancake
Overview
Mfr description
F-121-X-BFR CYLINDER