Motion
29915
Chemflo®1 End Suction Centrifugal Pump - Close Coupled Without Motor, 103 gpm, 128 ft of Head, 1-1/2 in x 1 in NPT Ports
MI ITEM #06180831
MFR #29915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemflo®1 End Suction Centrifugal Pump - Close Coupled Without Motor, 103 gpm, 128 ft of Head, 1-1/2 in x 1 in NPT Ports
MI ITEM #06180831
MFR #29915

Mfr description
29915 CF1 PUMPPAK® 56C FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    6 in
  • Inlet Port Size
    1-1/2 in NPT
  • Max ft of Head
    128 ft
  • Outlet Port Size
    1 in NPT

Details

  • Description Keyword
    1-1/2 in x 1 in NPT Ports
  • Drive/Option
    Wet end only-56C Frame
  • Horsepower
    3 hp
  • Material
    Stainless Steel
  • Max Pressure
    55 psi
  • Maximum Flow Rate
    103 gpm
  • O Ring Material
    Viton
  • Options
    Tap for recirculation or seal flush, Hydraulic motor driven pedestals and shaft driven pedestals
  • Pump Body Material
    Stainless Steel
  • Pump Type
    End Suction Centrifugal Pump
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Close Coupled Without Motor
  • Wetted Materials
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)