Motion
30482
Chemflo®3 End Suction Centrifugal Pump - Pedestal Without Motor, 125 gpm, 125 ft of Head, 2 in x 1-1/2 in NPT Ports
MI ITEM #06180835
MFR #30482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemflo®3 End Suction Centrifugal Pump - Pedestal Without Motor, 125 gpm, 125 ft of Head, 2 in x 1-1/2 in NPT Ports
MI ITEM #06180835
MFR #30482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30482 PEDESTAL PUMP

Specifications

  • Type Design
    Pedestal Without Motor
  • Maximum Flow Rate
    125 gpm
  • Max ft of Head
    125 ft
  • Max Pressure
    54 psi
  • Outlet Port Size
    1-1/2 in NPT
  • Impeller Diameter
    5-1/4 in
  • Pump Body Material
    Stainless Steel
  • Wetted Materials
    Stainless Steel
  • O Ring Material
    Viton
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Inlet Port Size
    2 in NPT
  • Description Keyword
    2 in x 1-1/2 in NPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text