Motion
35928
Chemflo®3 End Suction Centrifugal Pump - Close Coupled With Motor, 125 gpm, 125 ft of Head, 2 in x 1-1/2 in NPT Ports
MI ITEM #06180836
MFR #35928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemflo®3 End Suction Centrifugal Pump - Close Coupled With Motor, 125 gpm, 125 ft of Head, 2 in x 1-1/2 in NPT Ports
MI ITEM #06180836
MFR #35928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5-1/4 in
  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    125 ft
  • Outlet Port Size
    1-1/2 in NPT

Details

  • Description Keyword
    2 in x 1-1/2 in NPT Ports
  • Horsepower
    5 hp
  • Max Pressure
    54 psi
  • Maximum Flow Rate
    125 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    230/460 V
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
35928 5HP, 3PH (230-460), 184C MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought