Motion
31990
Chemflo®5 End Suction Centrifugal Pump - Pedestal Without Motor, 305 gpm, 157 ft of Head, 2 in x 1-1/2 in ANSI 125# Flange Ports
Mi Item #06180839
MFR #31990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemflo®5 End Suction Centrifugal Pump - Pedestal Without Motor, 305 gpm, 157 ft of Head, 2 in x 1-1/2 in ANSI 125# Flange Ports
Mi Item #06180839
MFR #31990

Mfr description
31990 PEDESTAL PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    6.18 in
  • Inlet Port Size
    2 in ANSI 125# Flange
  • Max ft of Head
    157 ft
  • Outlet Port Size
    1-1/2 in ANSI 125# Flange

Details

  • Description Keyword
    2 in x 1-1/2 in ANSI 125# Flange Ports
  • Max Pressure
    68 psi
  • Maximum Flow Rate
    305 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Pedestal Without Motor
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)