Overview
Mfr description
31904 10HP, 3PH, 215TC MOTOR, 5.9 IMP.
Specifications
- Type DesignClose Coupled With Motor
- Maximum Flow Rate305 gpm
- Max ft of Head157 ft
- Max Pressure68 psi
- Outlet Port Size1-1/2 in ANSI 125# Flange
- Horsepower10 hp
- Voltage230/460 V
- Phase3
- Impeller Diameter5.90 in
- Pump Body MaterialStainless Steel
- Wetted MaterialsStainless Steel
- O Ring MaterialViton
- SealCarbon/Ceramic/Viton
- Supporting Product Brochure
- Inlet Port Size2 in ANSI 125# Flange
- Description Keyword2 in x 1-1/2 in ANSI 125# Flange Ports
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data