Motion
31991
Chemflo®6 End Suction Centrifugal Pump - Pedestal Without Motor, 500 gpm, 157 ft of Head, 3 in x 2 in ANSI 125# Flange Ports
Mi Item #06180842
MFR #31991
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemflo®6 End Suction Centrifugal Pump - Pedestal Without Motor, 500 gpm, 157 ft of Head, 3 in x 2 in ANSI 125# Flange Ports
Mi Item #06180842
MFR #31991

Mfr description
31991 PEDESTAL PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    6.18 in
  • Inlet Port Size
    3 in ANSI 125# Flange
  • Max ft of Head
    157 ft
  • Outlet Port Size
    2 in ANSI 125# Flange

Details

  • Description Keyword
    3 in x 2 in ANSI 125# Flange Ports
  • Max Pressure
    68 psi
  • Maximum Flow Rate
    500 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Pedestal Without Motor
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)