Motion
33293
Chemflo®6 End Suction Centrifugal Pump - Close Coupled With Motor, 500 gpm, 157 ft of Head, 3 in x 2 in ANSI 125# Flange Ports
MI ITEM #06180843
MFR #33293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemflo®6 End Suction Centrifugal Pump - Close Coupled With Motor, 500 gpm, 157 ft of Head, 3 in x 2 in ANSI 125# Flange Ports
MI ITEM #06180843
MFR #33293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33293 15HP, 3PH (230-460), 215TC MOTOR

Specifications

  • Type Design
    Close Coupled With Motor
  • Maximum Flow Rate
    500 gpm
  • Max ft of Head
    157 ft
  • Max Pressure
    68 psi
  • Outlet Port Size
    2 in ANSI 125# Flange
  • Horsepower
    15 hp
  • Voltage
    230/460 V
  • Phase
    3
  • Impeller Diameter
    6.18 in
  • Pump Body Material
    Stainless Steel
  • Wetted Materials
    Stainless Steel
  • O Ring Material
    Viton
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Inlet Port Size
    3 in ANSI 125# Flange
  • Description Keyword
    3 in x 2 in ANSI 125# Flange Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text