Motion
26266
Flomax®8 26266 Centrifugal Self Primer Pumpak® without Motor Pump - 150 gpm, 100 ft of Head, 2 in NPT Ports
Mi Item #06180846
MFR #26266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flomax®8 26266 Centrifugal Self Primer Pumpak® without Motor Pump - 150 gpm, 100 ft of Head, 2 in NPT Ports
Mi Item #06180846
MFR #26266

Mfr description
26266 PUMPPAK® 145TC FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5 in
  • Inlet Outlet Port Sizes
    2 in NPT
  • Max ft of Head
    100 ft
  • Shaft Diameter
    7/8 in

Details

  • Max Solids
    9/16 in Diameter
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    Buna
  • Pump Body Material
    Aluminum
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Pumpak® without Motor
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)