Motion
21339
Flomax®8 21339 Centrifugal Self Primer Pedestal Pump - 150 gpm, 100 ft of Head, 2 in NPT Ports
MI ITEM #06180847
MFR #21339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flomax®8 21339 Centrifugal Self Primer Pedestal Pump - 150 gpm, 100 ft of Head, 2 in NPT Ports
MI ITEM #06180847
MFR #21339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5 in
  • Inlet Outlet Port Sizes
    2 in NPT
  • Max ft of Head
    100 ft

Details

  • Max Solids
    9/16 in Diameter
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    Buna
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Pedestal
  • Wetted Materials
    Cast Iron

Overview

Mfr description
21339 PEDESTAL PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought