Motion
25923
Flomax®8 25923 Centrifugal Self Primer Pump Closed Coupled with 3 hp Motor - 150 gpm, 100 ft of Head, 2 in NPT Ports
Mi Item #06180848
MFR #25923
Price$2,655.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flomax®8 25923 Centrifugal Self Primer Pump Closed Coupled with 3 hp Motor - 150 gpm, 100 ft of Head, 2 in NPT Ports
Mi Item #06180848
MFR #25923

Mfr description
MP25923 3HP, 3PH (230-460), 145TC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,655.91/each

Specifications

Dimensions

  • Impeller Diameter
    5 in
  • Inlet Outlet Port Sizes
    2 in NPT
  • Max ft of Head
    100 ft

Details

  • Horsepower
    3 hp
  • Max Solids
    9/16 in Diameter
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    Buna
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Voltage
    230/460 V
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)