Motion
29635
Flomax®8 29635 Centrifugal Self Primer Pump with 5-1/2 hp Honda Engine - 150 gpm, 100 ft of Head, 2 in NPT Ports
MI ITEM #06180849
MFR #29635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flomax®8 29635 Centrifugal Self Primer Pump with 5-1/2 hp Honda Engine - 150 gpm, 100 ft of Head, 2 in NPT Ports
MI ITEM #06180849
MFR #29635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5 in
  • Inlet Outlet Port Sizes
    2 in NPT
  • Max ft of Head
    100 ft

Details

  • Horsepower
    5-1/2 hp
  • Max Solids
    9/16 in Diameter
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    Buna
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Engine Driven
  • Wetted Materials
    Cast Iron

Overview

Mfr description
29635 PUMP W/ 5.5HP GAS ENGINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought