Motion
21381
Flomax®15 21381 Centrifugal Self Primer Pedestal Pump - 320 gpm, 145 ft of Head, 3 in NPT Ports
Mi Item #06180851
MFR #21381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flomax®15 21381 Centrifugal Self Primer Pedestal Pump - 320 gpm, 145 ft of Head, 3 in NPT Ports
Mi Item #06180851
MFR #21381

Mfr description
21381 PEDESTAL PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    6 in
  • Inlet Outlet Port Sizes
    3 in NPT
  • Max ft of Head
    145 ft

Details

  • Maximum Flow Rate
    320 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Pedestal
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)