Motion
26557
Flomax®15 26557 Centrifugal Self Primer Pump Closed Coupled with 7-1/2 hp Motor - 320 gpm, 145 ft of Head, 3 in NPT Ports
MI ITEM #06180852
MFR #26557
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flomax®15 26557 Centrifugal Self Primer Pump Closed Coupled with 7-1/2 hp Motor - 320 gpm, 145 ft of Head, 3 in NPT Ports
MI ITEM #06180852
MFR #26557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    6 in
  • Inlet Outlet Port Sizes
    3 in NPT
  • Max ft of Head
    145 ft

Details

  • Horsepower
    7-1/2 hp
  • Maximum Flow Rate
    320 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Voltage
    230/460 V
  • Wetted Materials
    Cast Iron

Overview

Mfr description
26557 7.5HP, 3PH (230-460), 184TC MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought