Specifications
Dimensions
- Impeller Diameter5 in
- Inlet Outlet Port Sizes2 in NPT
- Max ft of Head100 ft
Details
- Max Solids9/16 in Diameter
- Maximum Flow Rate150 gpm
- O Ring MaterialViton
- Pump Body MaterialStainless Steel
- SealCarbon/Ceramic/Viton
- Supporting Product Brochure
- Type DesignCentrifugal Self Primer Pedestal
- Wetted MaterialsStainless Steel
Overview
Mfr description
28399 PEDESTAL PUMP