Motion
34793
Flomax®15 34793 Centrifugal Self Primer Pedestal Pump - 320 gpm, 145 ft of Head, 3 in NPT Ports
MI ITEM #06180857
MFR #34793
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flomax®15 34793 Centrifugal Self Primer Pedestal Pump - 320 gpm, 145 ft of Head, 3 in NPT Ports
MI ITEM #06180857
MFR #34793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    6 in
  • Inlet Outlet Port Sizes
    3 in NPT
  • Max ft of Head
    145 ft

Details

  • Maximum Flow Rate
    320 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Pedestal
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
34793 S.S. PEDESTAL PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought