Motion
35322
FRX® 35322 Centrifugal Self Primer Pump Closed Coupled with Motor - 21 gpm, 23 ft of Head, 3/4 in NPT Ports
MI ITEM #06180861
MFR #35322
Price$1,168.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FRX® 35322 Centrifugal Self Primer Pump Closed Coupled with Motor - 21 gpm, 23 ft of Head, 3/4 in NPT Ports
MI ITEM #06180861
MFR #35322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,168.51/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT
  • Max ft of Head
    23 ft

Details

  • Maximum Flow Rate
    21 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Voltage
    12V DC
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
MP35322 12V DC MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought