Motion
36692
Petrolmaxx® 36692 Centrifugal Self Primer Pumpak® Pedestal Engine Mount Pump - 150 gpm, 100 ft of Head, 2 in NPT Ports
MI ITEM #06180862
MFR #36692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Petrolmaxx® 36692 Centrifugal Self Primer Pumpak® Pedestal Engine Mount Pump - 150 gpm, 100 ft of Head, 2 in NPT Ports
MI ITEM #06180862
MFR #36692

Mfr description
36692 PUMPPAK® PEDESTAL OR ENGINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5 in
  • Inlet Outlet Port Sizes
    2 in NPT
  • Max ft of Head
    100 ft

Details

  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ni-Resist/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Pumpak® Pedestal Engine Mount
  • Wetted Materials
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)