Motion
35637
35637
MI ITEM #06180864
MFR #35637
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35637
MI ITEM #06180864
MFR #35637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    5 in
  • Inlet Outlet Port Sizes
    2 in NPT
  • Max ft of Head
    100 ft

Details

  • Horsepower
    3 hp
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ni-Resist/Viton
  • Supporting Product Brochure
  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Voltage
    230/460 V
  • Wetted Materials
    Cast Iron

Overview

Mfr description
35637 3HP, 3PH (230-460), 145TC MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought