Motion
35673
Petrolmaxx® 35673 Centrifugal Self Primer Pump Closed Coupled with 7-1/2 hp Motor - 320 gpm, 145 ft of Head, 3 in NPT Ports
MI ITEM #06180867
MFR #35673
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Petrolmaxx® 35673 Centrifugal Self Primer Pump Closed Coupled with 7-1/2 hp Motor - 320 gpm, 145 ft of Head, 3 in NPT Ports
MI ITEM #06180867
MFR #35673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35673 7.5HP, 3PH (230-460), 184TC MOTOR

Specifications

  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Maximum Flow Rate
    320 gpm
  • Max ft of Head
    145 ft
  • Inlet Outlet Port Sizes
    3 in NPT
  • Horsepower
    7-1/2 hp
  • Phase
    3
  • Impeller Diameter
    6 in
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Cast Iron
  • O Ring Material
    Viton
  • Seal
    Carbon/Ni-Resist/Viton
  • Supporting Product Brochure
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text