Motion
29809
HTO™120 End Suction Centrifugal Pump - Close Coupled Without Motor, 195 gpm, 135 ft of Head, 2 in x 1-1/2 in NPT Ports
Mi Item #06180870
MFR #29809
Price$4,305.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTO™120 End Suction Centrifugal Pump - Close Coupled Without Motor, 195 gpm, 135 ft of Head, 2 in x 1-1/2 in NPT Ports
Mi Item #06180870
MFR #29809

Mfr description
MP29809 HTO120 PUMPPAK 184C FRM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,305.42/each

Specifications

Dimensions

  • Impeller Diameter
    5.96 in
  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    135 ft
  • Outlet Port Size
    1-1/2 in NPT

Details

  • Description Keyword
    2 in x 1-1/2 in NPT Ports
  • Drive/Option
    Wet end only-145 TC frame
  • Horsepower
    10 hp
  • Material
    Steel
  • Max Pressure
    58 psi
  • Maximum Flow Rate
    195 gpm
  • O Ring Material
    Viton
  • Options
    125# Flat Flange Ports Optional
  • Pump Body Material
    Ductile Iron
  • Pump Type
    End Suction Centrifugal Hot Oil Pump
  • Seal
    Carbon/Silicon-Carbide/Viton
  • Supporting Product Brochure
  • Type Design
    Close Coupled Without Motor
  • Wetted Materials
    Ductile Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)