Motion
34936
HTO™300 End Suction Centrifugal Pump - Close Coupled Without Motor, 500 gpm, 190 ft of Head, 3 in x 2-1/2 in ANSI 150# Flat Flange Ports
Mi Item #06180872
MFR #34936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTO™300 End Suction Centrifugal Pump - Close Coupled Without Motor, 500 gpm, 190 ft of Head, 3 in x 2-1/2 in ANSI 150# Flat Flange Ports
Mi Item #06180872
MFR #34936

Mfr description
34936 HTO300 PUMPPAK® 215C FRM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    7 in
  • Inlet Port Size
    3 in ANSI 150# Flat Flange
  • Max ft of Head
    190 ft
  • Outlet Port Size
    2-1/2 in ANSI 150# Flat Flange

Details

  • Description Keyword
    3 in x 2-1/2 in ANSI 150# Flat Flange Ports
  • Drive/Option
    Wet end only-215TC Frame
  • Max Pressure
    82 psi
  • Maximum Flow Rate
    500 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Ductile Iron
  • Seal
    Carbon/Silicon-Carbide/Viton
  • Supporting Product Brochure
  • Type Design
    Close Coupled Without Motor
  • Wetted Materials
    Ductile Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)