Motion
81A5M
Brush Research Mfg 81A5M MINI BRUSH
MI ITEM #06180927
MFR #81A5M
List Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brush Research Mfg 81A5M MINI BRUSH
MI ITEM #06180927
MFR #81A5M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.80/each for your price

Overview

Mfr description
81A5M MINI BRUSH
  • Removing burrs and producing an edge radius on small diameter holes is an expensive finishing problem that involves a great deal of hand work. Brush Research's miniature deburring brushes can automate this process saving time and money while improving product quality and consistency. Filament choices include stainless steel, abrasive nylon and diamond abrasive nylon. Carbon steel, brass, nylon and natural filament are available on special order. These options provide the optimum finish on a variety of base materials. Brushes are available for holes as small as .014” (.36mm).

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .197 in
  • Brush Length
    1.000 in
  • Overall Length
    3.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    3.00 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .003 in
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469101990
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text