Motion
61463677682

NORTON ABRASIVES
61463677682

Quantum Mounted Point - 80 Grit, Ceramic Alumina
MI ITEM #06181001
MFR #61463677682
List Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463677682

Quantum Mounted Point - 80 Grit, Ceramic Alumina
MI ITEM #06181001
MFR #61463677682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.75/each for your price

Overview

Mfr description
61463677682 MTD POINT DIA 1" SHAPE A 38
  • Quantum grain is a unique, engineered ceramic grain shape ideal for high-volume operations grinding all high-speed alloys
  • Quantum grain provide minimal loading and heat build-up and provides up to 3X metal removal 5X longer life versus aluminum oxide
  • For best performance, always run at the maximum allowable speed
  • Medium grit for blending and deburring
  • Maximum operating speed is based on 1/2 in overhang

Specifications

  • Grit Number
    80
  • Material
    Ceramic Alumina
  • Max Rpm
    35510 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text