Motion
F50085
Formula 50 RTU
Mi Item #06181064
MFR #F50085
Price$873.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Formula 50 RTU
Mi Item #06181064
MFR #F50085

Mfr description
F50085 ZEP FORMULA 50 R.T.U. 55GL
  • Just spray on and wipe off, no rinsing needed except on food contact surfaces; Fresh citrus smell; Powerful cleaning; No dilution required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.43/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    35 in
  • Storage Dimension Length
    23.75 in
  • Storage Dimension Width
    23.75 in
  • Weight
    494.72 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Wax build up, black marks on floors, fingerprints and other types of soils
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    General purpose cleaner
  • Color
    Green
  • Composition
    surfactants
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    A4
  • Form
    Thin Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858650047
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    *
  • Scent
    Citrus
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Any surface not harmed by water
  • UPC_NO
    690858650047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)