Specifications
Dimensions
- Length Through Bore0.5900 in
- Outside Diameter1.3130 in
Details
- Material2024 or 7075 Aluminum
- Operating Temperature Range-23 °C to 82 °C
- SeriesMJCC
- UPC_NO63452920826
Overview
Mfr description
MJCC33-13-A CLAMP JAW COUPLING HUB