Motion
DSS43-1970-2026

ROLLON CORP
DSS43-1970-2026

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 2026 mm, 1970 mm Long
Mi Item #06181078
MFR #DSS43-1970-2026
Price$3,950.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSS43-1970-2026

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 2026 mm, 1970 mm Long
Mi Item #06181078
MFR #DSS43-1970-2026

Mfr description
DSS43-1970-2026, SIZE 43 TLSPC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,950.24/each

Specifications

Dimensions

  • Length
    1970 mm
  • Rail Size
    43 mm
  • Stroke
    2026 mm
  • Weight
    63.2764 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    2750 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)