Motion
CS600-9CS
6 ID, CS Crimp Style Sleeve 7.5 ID, 7-21/64
Mi Item #06181541
MFR #CS600-9CS
Price$65.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID, CS Crimp Style Sleeve 7.5 ID, 7-21/64
Mi Item #06181541
MFR #CS600-9CS

Mfr description
CS600-9CS CRIMP SLEEVEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.99/each

Specifications

Dimensions

  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    4.3 lbs

Details

  • Additional Details
    King Crimp Style, For liquid service only, Pressure rating given at 70°F
  • Application
    Liquid Service
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CS600-9CS
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    75 psi
  • Maximum Working Pressure
    75 psi, 5.17 bar
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Sleeve
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)