Motion
052BB63AMN00061

NUMATICS INC
052BB63AMN00061

052BB63AMN000061 VALVE
Mi Item #06181559
MFR #052BB63AMN00061
Price$526.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
052BB63AMN00061

052BB63AMN000061 VALVE
Mi Item #06181559
MFR #052BB63AMN00061

Mfr description
052BB63AMN000061 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.36/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    1/4 in
  • Tube Size
    1/4 in

Details

  • Piping Type
    Body Ported
  • Port Connection Type
    NPTF
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)