Motion
7001-06-14-SS
7001-06-14-SS PIPE FITTING
MI ITEM #06181567
MFR #7001-06-14-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7001-06-14-SS PIPE FITTING
MI ITEM #06181567
MFR #7001-06-14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7001-06-14-SS PIPE FITTING

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    3/8 in, 14 mm
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    9/16-18 UNF, M14X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    3/8 in, 14 mm
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    34.1
  • Hex Body
    19.0
  • Series
    7001
  • Thread Depth
    7.5
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text