Motion
VT307-6G1-01N-F

SMC CORP OF AMERICA
VT307-6G1-01N-F

Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid, Grommet Lead Wire 300 mm, Body Ported, 1/8 in
Mi Item #06181637
MFR #VT307-6G1-01N-F
Price$29.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307-6G1-01N-F

Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid, Grommet Lead Wire 300 mm, Body Ported, 1/8 in
Mi Item #06181637
MFR #VT307-6G1-01N-F

Mfr description
VT307-6G1-01N-F BODY PORTED 3 PORT VALVE
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.69/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    1/8 NPT
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Electrical Entry
    Grommet Lead Wire 300 mm
  • Flow Direction
    3-Way
  • For Use With Series
    VT307
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Electrical Entry
    Grommet Lead Wire 300 mm
  • Solenoid Supply Voltage
    12 V dc
  • Surge Suppressor
    No
  • Unit Specification
    Individual Valve
  • Valve Function
    Poppet
  • Valve Series
    VT307
  • Wire Type
    Grommet Lead Wire 300 mm
  • Wiring Type
    Grommet Lead Wire 300 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)