Overview
Mfr description
196047 DSNU-50-200-PPV-A AIR CYL
Specifications
- Stroke
- Port Size1/4 BSPP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data