Motion
LT225-2-150

DUFF-NORTON
LT225-2-150

Acme Screw Actuator - LT Series, 24 V dc Input Voltage, 5.9 in Stroke Length, 225 lbs Load Capacity
Mi Item #06181748
MFR #LT225-2-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT225-2-150

Acme Screw Actuator - LT Series, 24 V dc Input Voltage, 5.9 in Stroke Length, 225 lbs Load Capacity
Mi Item #06181748
MFR #LT225-2-150

Mfr description
TKM2500-5 W/9" CLOSED HIGHT KEYED
  • Temperature Range: -13ºF to 150ºF (-25ºC to 65ºC)
  • IP66 protection standard
  • Limit switches - internal, factory preset
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Retracted Length
    10 in
  • Stroke
    5.9 in
  • Weight
    1.94 lbs

Details

  • Current Draw
    2.0 amp
  • Duty Cycle At Rated Load
    20 %
  • ECCN
    EAR99
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    24 V dc
  • Limit Switches
    Limit Switch
  • Load Capacity
    225 lbs
  • Manufacturer Catalog
  • Screw Drive Type
    Acme Screw
  • Series
    LT
  • Speed At Full Load
    0.2 in/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)