Motion
RSH20-15DM-D-M9BWLS-X871

SMC CORP OF AMERICA
RSH20-15DM-D-M9BWLS-X871

RSH20-15DM-D-M9BWLS-X871
Mi Item #06181758
MFR #RSH20-15DM-D-M9BWLS-X871
Price$486.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSH20-15DM-D-M9BWLS-X871

RSH20-15DM-D-M9BWLS-X871
Mi Item #06181758
MFR #RSH20-15DM-D-M9BWLS-X871

Mfr description
RSH20-15DM-D-M9BWLS-X871
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.74/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Stopper
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Series
    RSH
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)