Motion
G5S2NC
Guardian™ Desiccant Breather - Height: 9.0000 in, Diameter: 5.1250 in
MI ITEM #06181767
MFR #G5S2NC
Price$543.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guardian™ Desiccant Breather - Height: 9.0000 in, Diameter: 5.1250 in
MI ITEM #06181767
MFR #G5S2NC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$543.49/each

Specifications

Dimensions

  • Connection Size
    2.0000 in
  • Diameter
    5.1250 in
  • Height
    9.0000 in

Details

  • Maximum Air Flow
    25 cfm
  • Medium
    Silica Gel
  • Type
    Desiccant Breather

Overview

Mfr description
G5S2NC 2" NPT DESICCANT BREATHER
  • Ideal for Most Applications - The only desiccant breather series that Air Sentry recommends for diesel fuel applications* (not recommended for other fuel applications) *Guardian breathers used on diesel fuel applications must be accompanied with an isolation check valve.
  • See Guardian models ending in NC, NG, NGC.
  • Not available in models ending in N.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought