Motion
CS600-1CS
6 CS Crimp Style Sleeve 6.5 ID, 6-2
MI ITEM #06181836
MFR #CS600-1CS
Price$70.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 CS Crimp Style Sleeve 6.5 ID, 6-2
MI ITEM #06181836
MFR #CS600-1CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.72/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    3.85 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    Liquid Service
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Working Pressure
    75 psi

Overview

Mfr description
CS600-1CS IND HOSE END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text