Motion
10EFG5KL XCTN

GATES RUBBER CO
10EFG5KL XCTN

Hydraulic Hose & Accessorie - 5/8 in ID, 1.09 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06181842
MFR #10EFG5KL XCTN
List Price$36.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10EFG5KL XCTN

Hydraulic Hose & Accessorie - 5/8 in ID, 1.09 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #06181842
MFR #10EFG5KL XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.21/ft for your price

Overview

Mfr description
10EFG5KLXCTN 4651-0078 HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075619765
  • Working Pressure
    5000 psi / 344.7 bar
  • Burst Pressure
    20000 psi / 1379 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075619765
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Dash Size
    10
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Length
    100 ft / 30 m
  • Manufacturer Catalog Number
    46510078
  • Hose Dash Size
    10
  • Cover Type
    Standard
  • Trademark
    EFG5K Low-Temp Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    EFG5KL Low-Temp hose is recommended for extremely high-pressure hydraulic applications to provide greater performance, flexibility, easier routing and plumbing of mobile and stationary hydraulic platforms in very low temperature environments. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum–based fluid.
  • Reinforcement Type
    4-spiral, wire
  • Hose Pressure
    Constant Pressure-Extremely High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -57°C / -70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought