Motion
CFE16VBUU
Flat Cam Follower - CFE Series, 16 mm Roller Dia, 16 mm Stud Dia, Carbon Steel Material
MI ITEM #06182026
MFR #CFE16VBUU
Your Price$132.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CFE Series, 16 mm Roller Dia, 16 mm Stud Dia, Carbon Steel Material
MI ITEM #06182026
MFR #CFE16VBUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.75/each(List $159.30)

Overview

Mfr description
CFE 16VBUU CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Head Type
    Hex Head
  • Thread Type
    ISO 724:1993, JIS B 0205:2001
  • Precision Rating
    JIS Class 0
  • Eccentricity
    0.8 mm
  • Series
    CFE
  • Manufacturer Upc Number
    4549557010637
  • UPC_NO
    4549557010637
  • Weight
    0.42 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text