Specifications
Dimensions
- Top Step Depth7.0000 in
- Top Step Height38.0000 in
Details
- Ladder TypeFolding Ladder
- Number of Steps4
- Step TypePerforated
- Weight Capacity350 lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)