Motion
TKSA 41

SKF
TKSA 41

Shaft Alignment Tool, Three Position Free Measurement (with min. 90° rotation)
Mi Item #06182386
MFR #TKSA 41
Price$12,341.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TKSA 41

Shaft Alignment Tool, Three Position Free Measurement (with min. 90° rotation)
Mi Item #06182386
MFR #TKSA 41

Mfr description
TKSA 41 SHAFT ALIGNMENT TOOL
  • The TKSA 41 is an advanced laser alignment solution for archieving accurate shaft alignments.
  • With two wirless measurement units, large sized detectors and powerful lasers, the instrument performs precise measurements in even the most challenging conditions.
  • The ergonomic display unit with intuitive touch screen navigation makes your alignment fast and easy, whilst innovative features, like "Free measurement", increase the alignment performance.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12,341.22/each

Specifications

Details

  • Additional Details
    Case dimensions: 20.9 x 4.3 x 14.2 in
  • Alignment Correction
    Live values for vertical and horizontal machine position correction; Laser soft foot tool
  • Alignment Measurement
    Three Position Free Measurement (with min. 90° rotation)
  • Alignment Report
    Automatic pdf report exportable via USB stick
  • Display Type
    LCD
  • Includes
    A5 sheets with 6 QR code stickers per sheet (total of 12 stickers), Certificate of calibration and conformance, Chain tightening rod, Display unit, Measuring tape, Power supply with various country adapters, Quick start guide, SKF carrying case, Set of 2 Measuring units (M and S), Set of 2 USB cables, Set of 2 shaft brackets with chains 400 mm (15.8 in) and threaded rods 150 mm (5.9 in), Set of 2, Set of 4 threaded extension rods 90 mm (3.5 in)
  • Measuring Errors Displayed Res
    Less than 5% / 10 um (0.4 mils)
  • Sensors And Communication
    29 mm (1.1 in.) CCD with line laser; Bluetooth 4.0 LE or USB cables (included)
  • System Measuring Distance
    0.07 to 4 m (0.23 to 13.1 ft.)
  • Technical Specifications
  • User Interface
    Touch Screen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)