Motion
9.05.12MA20BN

HYDAC CORP
9.05.12MA20BN

Hydraulic Spin-On Filter Element - MA Series, 9.05 Size, 20 micron Micron, Betamicron® Media, ≥200 Beta Rating, 120 psi Max
MI ITEM #06182407
MFR #9.05.12MA20BN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
9.05.12MA20BN

Hydraulic Spin-On Filter Element - MA Series, 9.05 Size, 20 micron Micron, Betamicron® Media, ≥200 Beta Rating, 120 psi Max
MI ITEM #06182407
MFR #9.05.12MA20BN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9.05.12MA20BN

Specifications

  • Series
    MA
  • Filter Size
    9.05
  • Micron Rating
    20 micron
  • Filter Media Membane Material
    Betamicron®
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    120 psi
  • Filter Material
    Fiberglass
  • Collapse Rating
    80 psid
  • Element Application
    Return Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Usage Type
    Disposable - Single Use
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text