Motion
CY3RG50-389-M9B

SMC CORP OF AMERICA
CY3RG50-389-M9B

CY3RG50-389-M9B
Mi Item #06182423
MFR #CY3RG50-389-M9B
Price$1,845.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3RG50-389-M9B

CY3RG50-389-M9B
Mi Item #06182423
MFR #CY3RG50-389-M9B

Mfr description
CY3RG50-389-M9B CY3, MAGNET COUPLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,845.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Rodless
  • Clean Series
    Washdown Duty
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9B
  • Magnet
    Magnetic Piston
  • Options Included
    Auto-Switch
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    CY3R50-PS
  • Series
    CY3R
  • Special Applications
    Food processing | Medical products
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)