Motion
KT253017C3
Needle Roller Bearing - 25 mm Bore, 30 mm OD, 17 mm Width
MI ITEM #06182604
MFR #KT253017C3
List Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 30 mm OD, 17 mm Width
MI ITEM #06182604
MFR #KT253017C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.67/each for your price

Overview

Mfr description
KT253017 NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    17300 N
  • Static Load Capacity
    26600 N
  • Max Rpm
    20000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT253017C3
  • Weight
    37.70 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT253017C3 Needle Roller Bearing features a 25 mm bore diameter, 30 mm outside diameter, 17 mm overall width, and 37.70 lb weight, making it ideal for heavy-duty rotating assemblies, gear systems, and industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text