Motion
QJ240-N2-MPA-C3

FAG (SCHAEFFLER)
QJ240-N2-MPA-C3

Four-point Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open
MI ITEM #06182640
MFR #QJ240-N2-MPA-C3
Price$15,425.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ240-N2-MPA-C3

Four-point Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open
MI ITEM #06182640
MFR #QJ240-N2-MPA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,425.88/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Contact Angle
    35 °
  • Fillet Radius
    3 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    58 mm
  • Weight
    61.414 lbs, 27.857 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    52100 Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ240-N2-MPA-C3
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801593717
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    3200 rpm
  • Maximum Operating RPM
    3200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 °C to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    510000 N
  • Radial Static Load Capacity
    850000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801593717

Overview

Mfr description
QJ240-N2-MPA-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought