Motion
2101022636
V-belt Pulley - 5 Groove, 5.1420 in O.D., TB Bushed, Cast Iron Material
Mi Item #06182737
MFR #2101022636
Price$201.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5 Groove, 5.1420 in O.D., TB Bushed, Cast Iron Material
Mi Item #06182737
MFR #2101022636

Mfr description
SPA125X5 2012 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.74/each

Specifications

Dimensions

  • Outside Diameter  
    5.1420 in

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)