Motion
1045769
Heavy-Duty Floor Stripper Concentrate
MI ITEM #06184457
MFR #1045769
Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Floor Stripper Concentrate
MI ITEM #06184457
MFR #1045769

Mfr description
ZULFFS128 HD FLOOR STRIPPER CONC 128 OZ
  • Strips polish from hard floors
  • Dissolves and removes polish & heavy build up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.08/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.13 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Strips polish from hard floors
  • Certification
    Application Method- SAME AS APPLICATION
  • Chemical Type
    water with solvent
  • Cleaner Type
    Floor Stripper
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Not Flammable
  • Floor Cleaner Type
    Floor Stripper
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    21709015911
  • Package Quantity
    4 Per Case
  • Product Types
    Floor Care
  • Prop 65 Statement
    This product can expose you to chemicals including 2,2'-iminodiethanol, which is/are known to the State of California to cause cancer.
  • Recommended Dilution
    1:8 - 1:2
  • Scent
    Solvent
  • Surfaces Cleaned
    Vinyl, concrete, rubber and no wax tile floors
  • UPC_NO
    20021709015915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)