Motion
48372
Screw Machine Length Drill Bit - High Speed Steel Material, 1-5/16 in Flute, 135 ° Point Angle, 2.4375 in, 61.91 mm Overall Length
MI ITEM #06184465
MFR #48372
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - High Speed Steel Material, 1-5/16 in Flute, 135 ° Point Angle, 2.4375 in, 61.91 mm Overall Length
MI ITEM #06184465
MFR #48372

Mfr description
48372 SM #2 TIN COATED STUB DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Diameter
    0.2210 in, 5.61 mm
  • Drilling Depth
    1.3125 in, 33.34 mm
  • Flute Length
    1-5/16 in
  • Overall Length
    2.4375 in, 61.91 mm
  • Shank Length
    1.1250 in, 28.57 mm

Details

  • Bit Type
    Screw Machine Drill
  • Drill Bit Finish
    TiN
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    159-TN
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)