Motion
PRM1402
PRM Ball Nut & Screw Assembly - 14 mm Nominal Screw Diameter, Non-Preloaded, Steel Mount Material, 445 mm Length, 300 °F Maximum Temperature
Mi Item #06184522
MFR #PRM1402
Price$1,282.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRM Ball Nut & Screw Assembly - 14 mm Nominal Screw Diameter, Non-Preloaded, Steel Mount Material, 445 mm Length, 300 °F Maximum Temperature
Mi Item #06184522
MFR #PRM1402

Mfr description
PRM1402 14MMX2MMX445LG BALLSCREWNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,282.42/each

Specifications

Dimensions

  • Lead
    2 mm
  • Lead Accuracy
    52 μm/300 mm in
  • Length
    445 mm
  • Nominal Screw Diameter
    14 mm

Details

  • Dynamic Load Capacity
    3200 N
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Product Types
    Ball Screw
  • Static Load Capacity
    7500 N
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)