Motion
MU10-55PX-A BARE PIN TERMINAL 12-10

3M
MU10-55PX-A BARE PIN TERMINAL 12-10

3M™ Scotchlok™ Pin Non Insulated, 50/bottle, MU10-55PX-A, 500/Case
MI ITEM #06184589
MFR #MU10-55PX-A BARE PIN TERMINAL 12-10
List Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MU10-55PX-A BARE PIN TERMINAL 12-10

3M™ Scotchlok™ Pin Non Insulated, 50/bottle, MU10-55PX-A, 500/Case
MI ITEM #06184589
MFR #MU10-55PX-A BARE PIN TERMINAL 12-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.92/each for your price

Overview

Mfr description
MU10-55PX-A BARE PIN TERMINAL 12-10
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Provides quick connection for set screws or clamps that are used to make electrical contact
  • Accommodates wire sizes 12 to 10 AWG
  • Made of copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 50/carton, 500/case

Specifications

  • Overall Length
    0.81 in
  • Manufacturer Upc Number
    10051128587543
  • UPC_NO
    10051128587543
  • Minimum Order Quantity
    500
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text