Motion
MVU14-47PX-A BLUE PIN TERMINAL 16-14

3M
MVU14-47PX-A BLUE PIN TERMINAL 16-14

3M™ Scotchlok™ Pin Vinyl Insulated, 100/bottle, MVU14-47PX-A, 500/Case
Mi Item #06184619
MFR #MVU14-47PX-A BLUE PIN TERMINAL 16-14
Price$1.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MVU14-47PX-A BLUE PIN TERMINAL 16-14

3M™ Scotchlok™ Pin Vinyl Insulated, 100/bottle, MVU14-47PX-A, 500/Case
Mi Item #06184619
MFR #MVU14-47PX-A BLUE PIN TERMINAL 16-14

Mfr description
MVU14-47PX-A BLUE PIN TERMINAL 16-14
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.81/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.075 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.9 in
  • Weight
    0.002 lb

Details

  • Color
    Blue
  • Connection Material
    Copper
  • Connection Type
    Crimp
  • Insulation Color
    Blue
  • Insulation Type
    Vinyl
  • Manufacturer Upc Number
    00051128588659
  • Maximum Temperature
    167 °F
  • Minimum Order Quantity
    100
  • Seam Type
    Butted
  • Standards Met
    UL Listed/CSA Certified
  • Terminal Connection
    Crimp
  • UPC_NO
    00051128588659
  • Wire Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)